Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Stanley

Model # :WBB320589

MPN #: 66-102-A

Stanley 66-102-A 100 Plus® Standard Slotted Tip 3/32" x 3"

Product Description
Stanley® 66-102, 100 Plus® Standard Slotted Tip 3/32" x 3"

  • Large, deep fluted acetate handle stands up to heavy-duty industrial use.
  • Easy-to-clean handle.
  • Flanges on the blade inside the handle provides a solid, twist-resistant blade.
  • Bars are fully ground and polished, then chrome plated for corrosion resistance.
  • Bars are made of alloy steel and heat-treated for strength and durability.
  • Slotted tips are cross ground for consistent fit.
  • Pocket clip keeps tool handy.


  • PRICE
    $2.56

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length5-3/4"
    Width1/2 in
    Height0.450 in
    Weight0.04 lb lbs
    Tip Width3/32 in
    Handle Length2-3/4"
    Blade Length3"
    Blade Diameter3/32 in
    Shank Diameter3/32"
    Shank Length3 in

    Product Details

    Shank FinishChrome
    Handle MaterialPlastic
    TypePocket Screwdriver
    Shank TypeRound
    Manufacturers Part Number66-102-A
    Shank MaterialAlloy Steel
    Tip TypeKeystone Slotted
    BrandStanley