Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3191018

MPN #: GWMSISKMM

Gearwrench® 66 Piece Metric Standard/Deep Impact Socket Modular Set, 1/4", 3/8", 1/2" Drive

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. The 66 piece 1/4", 3/8", 1/2" drive 6 point metric impact socket set in a foam storage tray is one of the wide collection of Gearwrench® Modular Sets. These chemical and solvent resistant foam trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. The foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the tools fits in a custom cutout that provides optimal protection, organization, and accessibility.

Features:
  • Off-corner loading design to reduce fastener rounding
  • Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
  • Black oxide finish to resist corrosion
  • High-visibility laser-etched markings with secondary hard stamped sizes provide quick size identification
  • Meets or exceeds ASME requirements
  • Includes premium precut foam storage tray with high visibility size markings for organization
  • Standard large foam storage tray size: 20.25" x 13.5" x 2.0"
  • Lifetime warranty on the tools only
Includes:
  • (14) 1/4"Drive 6 Point Standard Impact Sockets: 4mm - 15mm; (13) 3/8" Drive 6 Point Standard Impact Sockets: 8mm - 22mm; (10) 1/2" Drive 6 Point Standard Impact Sockets: 24mm - 36mm; (13) 3/8" Drive 6 Point Deep Impact Sockets: 8mm - 21mm; (16) 1/2" Drive 6 Point Deep Impact Sockets: 8mm - 23mm


PRICE
$329.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Socket Depth StyleStandard/Deep
Drive Size1/4, 3/8, 1/2 in
Size4 - 15, 8 - 22, 8 - 36

Product Details

TypeImpact Socket Set
Socket/Wrench Points6
Measuring SystemMetric (MM)
Number of Pieces66
Package Quantity1
ColorBlack
Manufacturers Part NumberGWMSISKMM
BrandGearwrench