80/20 6766 Double UniBearing™ Bearing
Write a Review
|
Questions & Answers (0)
Product Description
80/20 6766 Double UniBearing™ Bearing
Double UniBearing™ Bearing.
Double UniBearing™ Bearing.
PRICE
$48.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3-1/8 in |
| Height | 5/16 in |
Product Details
| Type | Double Bearing |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Double UniBearing Bearing |
| Series | 10 Series |
| Manufacturers Part Number | 6766 |
| Brand | 80/20 Inc |