- Pants: 150D with PU Coating Waterproof and Sealed Seams
- Certification: ANSI/ISEA 107-2010 Class E Dual
- Size: S/M (Inseam 28) 2XL/3XL, 4XL/5XL (Inseam 30 32)
- 6802-Orange Pants
GSS Safety 6802 Class E Standard Waterproof Rain Pants, Orange, 4XL/5XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL/5XL |
Product Details
| Style | Waterproof |
| Type | High Visibility Rain Pants |
| Class | ANSI Class E |
| Material | Oxford With PU Coating |
| Package Quantity | 1 |
| Description | Waterproof Rain Pants |
| Color | Orange |
| Manufacturers Part Number | 6802-4XL/5XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |