Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bohn

Model # :WBB2952512

MPN #: 25309801S

Allpoints 681533 Motor, Evaporator Fan 208V, Cwse

Product Description
  • Color: Black
  • Material: Steel
  • Weight: 3.85 Lb
  • Length: 3" | 76 mm
  • Width: 3 1/4" | 83 mm
  • Voltage: 208/230 V Ac
  • Amp: 1.0/.84
  • Phase: 1
  • Revolutions Per Minute: 1550
  • Type: 9 1/2" Cord And 2 3/8" Shaft
  • Rotation: Clockwise From Shaft End
PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number25309801S
TypeRefrigeration Parts
BrandBohn