Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884076

MPN #: 682A

Wiremold 682a Poke-Thru 1/2 Gang 2a Communication Plate - Pkg Qty 5

Product Description
Wiremold 682A Poke-Thru 1/2 Gang 2a Communication Plate

Features

  • Auto-close egress doors
  • Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
  • Improved hinge design
PRICE
$68.75  Sold in packages of 5 / $13.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
Number of Gangs1/2
MaterialNot Assembled
DescriptionCommunication Plate
Manufacturers Part Number682A
Number of Outlets0
BrandWiremold