80/20 6862 Single UniBearing™ Bearing
Write a Review
|
Questions & Answers (0)
Product Description
80/20 6862 Single UniBearing™ Bearing
Single UniBearing™ Bearing.
Single UniBearing™ Bearing.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-1/8 in |
| Height | 5/8 in |
Product Details
| Type | Single Bearing |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Single UniBearing Bearing |
| Series | 15 Series |
| Manufacturers Part Number | 6862 |
| Brand | 80/20 Inc |