Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIX North America

Model # :WBB2366492

MPN #: 686XL037

PIX 686XL037, Standard Timing Belt, XL, 3/8 X 68-5/8, T343, Trapezoidal

Product Description
High efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Width3/8 in
Pitch Length68-5/8 in

Product Details

MaterialRaw Edge
DescriptionStandard Timing Belt, XL
ColorBlack
Manufacturers Part Number686XL037
ReinforcementFiberglass
Number of Teeth343
BrandPIX North America
Tooth StyleXL