SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

Item #: WBB1310793

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.52 ea.

Minimum Quantity: 3

Price: $126.72 / Pkg of 36

Save $6.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GE 68852  F32T8/SPX41/ECO2 Fluorescent Bulb T-8 Medium Bi-Pin, 2770 Lumens, 85 CRI, 32W, 4100 K - Pkg Qty 36

GE 68852 F32T8/SPX41/ECO2 Fluorescent Bulb T-8 Medium Bi-Pin, 2770 Lumens, 85 CRI, 32W, 4100 K - Pkg Qty 36

Philips Advance  ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277

Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277

Philips 479634 F32T8/950/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 5000K, Medium Bi-Pin - Pkg Qty 30

Philips 479634 F32T8/950/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 5000K, Medium Bi-Pin - Pkg Qty 30

Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin - Pkg Qty 30

Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin - Pkg Qty 30

GE 46762  F54W/T5/850/ECO T5HO Mini Bi-Pin, 4800 Lumens, 5000K, 85 CRI, 54W - Pkg Qty 40

GE 46762 F54W/T5/850/ECO T5HO Mini Bi-Pin, 4800 Lumens, 5000K, 85 CRI, 54W - Pkg Qty 40

GE 46761  F54W/T5/841/ECO T5HO Mini Bi-Pin, 5000 Lumens, 4100K, 85 CRI, 54W - Pkg Qty 40

GE 46761 F54W/T5/841/ECO T5HO Mini Bi-Pin, 5000 Lumens, 4100K, 85 CRI, 54W - Pkg Qty 40

Sunlite® 30445-SU F54T5/850/HO 54W Fluorescent T5 Mini Bi-Pin Bulb, 5000K - Pkg Qty 40

Sunlite® 30445-SU F54T5/850/HO 54W Fluorescent T5 Mini Bi-Pin Bulb, 5000K - Pkg Qty 40

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF

Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF

Veolia SUPPLY-190 Large 8 Foot Fluorescent Lamp Recycling Box

Veolia SUPPLY-190 Large 8 Foot Fluorescent Lamp Recycling Box

Veolia SUPPLY-126 2 Foot Mixed Lamp Recycling Box

Veolia SUPPLY-126 2 Foot Mixed Lamp Recycling Box

Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast

Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer 1 Ballast

GE 68853 - F32T8/SPX50/ECO2 Straight T8 48" Fluorescent Tube Light Bulb

GE fluorescent lamps have become a universal standard in office and other lighting applications. Fluorescent lamps have low operating costs because they're efficient, long living, high quality, and rapid starting. They cost significantly less to operate over their lifetime than incandescent lamps. GE Star lamps offer higher color rendering and lumen maintenance of 92%-95%. Also, rapid start and instant start lamps typically start within 1 second of being turned on. Lamp life is approximately 35% longer @ 3 hours per start and 20% longer @ 12 hours per start on programmed start ballasts as compared to standard instant start ballasts.

Features:
  • 32 watt
  • Medium Bi-Pin (G13) Base
  • 5,000K Daylight Ecolux


Weights & Dimensions

  • Diameter 1 in
  • Nominal Length 48 in
  • Base Med Bi-Pin (G13)

Product Details

  • Average Life 20000 hr
  • Wattage 32 W
  • Type GE Fluorescent Bulbs
  • Lamp Code F32T8/SPX50/ECO2
  • For Use With Full Wattage
  • Brand GE
  • Package Quantity 36
  • CRI 82
  • Lumens 2630
  • Manufacturers Part Number 68853
  • Shape T8
  • Color Temperature 5000 K
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

Item #: WBB1310793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36
    GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36
    GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant