- 1/4" female national pipe thread
- Designed and manufactured to exacting standards
- Maximum air pressure of 150 pounds per square inch
Milton 693 1/4" Straight Foot Dual Head Air Chuck
Write a Review
|
Questions & Answers (0)
Product Description
1/4" FNPT dual head straight foot air chuck for inner duals allows easy access to inner dual when valve is facing inward. Both ends lock on to valve core thread. Sealing type chuck is closed and is for use on an airline or with an inflator gauge. Maximum pressure of 150 PSI.
PRICE
$18.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8IN |
| Width | 1-1/8 in |
| Depth | 6.63 in |
| Height | 5/8 in |
| Weight | 0.2 lbs |
| Connection | 1/4" FNPT ga |
Product Details
| Material | Brass |
| Description | Straight Foot Dual Head Air Chuck |
| Manufacturers Part Number | S-693W |
| Max PSI | 150 PSI psi |
| Brand | Milton |