Remco 69593 5" Mini Bench Scraper, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This color-coded mini bench scraper is an excellent solution for your bench top scraping needs. The scraper's hygienic design has no seams or cracks, which helps prevent bacterial growth. The solid one-piece construction increases durability and hygiene.
PRICE
$2.44
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 25-39/64 in |
| Height | 3-3/8 in |
| Weight | 0.1 lbs |
Product Details
| Temperature Range | 183 °F |
| Material | Polypropylene |
| Description | 5" Mini Bench Scraper |
| Color | Blue |
| Manufacturers Part Number | 69593 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |