Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Bondhus 69600 ColorGuard™ 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm

Bondhus 69600 ColorGuard™ 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm

Item #: WBB1774634

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$73.52 up to 39% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Irwin 2078706 4 PC. 6", 8", 10" & 12" Adjustable Wrench Set In Tray

Irwin 2078706 4 PC. 6", 8", 10" & 12" Adjustable Wrench Set In Tray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Proto JSCVM10 Black Chrome Combination Reversible Ratcheting Wrench 10mm - Spline

Proto JSCVM10 Black Chrome Combination Reversible Ratcheting Wrench 10mm - Spline

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Bondhus 20199 22PC. SAE/Metric Hex Set W/ FREE 8PC. Torx Fold-Up

Bondhus 20199 22PC. SAE/Metric Hex Set W/ FREE 8PC. Torx Fold-Up

Bondhus 20199 22PC. Balldriver SAE & Metric Hex Key Set

Bondhus 20199 22PC. Balldriver SAE & Metric Hex Key Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set

Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937

Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 69699 Set 9 ColorGuard™ Ball End L-Wrenches, Extra Long Arm (1.5-10mm)

Bondhus 69699 Set 9 ColorGuard™ Ball End L-Wrenches, Extra Long Arm (1.5-10mm)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Stanley 84-558 4 Piece Plier & Wrench Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench)

Stanley 84-558 4 Piece Plier & Wrench Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 10836 Set 12 Balldriver Power Bits 5/64"-1/2"

Bondhus 10836 Set 12 Balldriver Power Bits 5/64"-1/2"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 69600 ColorGuard™ 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm

ColorGuard™ Color-coded protective finish offers durable color-coded finish for superior protection and easy tool identification.

Features:
  • Color-coded tools can be distinguished at a glance
  • Superior rust protection finish
  • Sizes are stamped on the tool
  • Ball End inserts into screw at a 25° angle
  • Extra long length available
  • .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3,8"

Weights & Dimensions

  • Length Various (Set) in
  • Handle Length 3.1 - 7.8", 3.5 - 8.4"
  • Short Arm Length Various (Set) in
  • Tip Size Various (Set) in
  • Set Size Range .050"-3/8", 1.5MM-10MM

Product Details

  • Tamper Resistant No
  • Measuring System SAE (Fractional), Metric (MM)
  • Number of Pieces 22
  • Type Hex Key Set
  • Package Quantity Set
  • Brand Bondhus
  • Series ColorGuard™
  • Style Extra Long Arm
  • Manufacturers Part Number 69600
  • Color Family Assorted
  • Case/Stand/Pouch Included None
  • Ball End Yes
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RANCE

    Date: August 21, 2021

    Ball end L-Wrench Hex Key Set
    Your review:
    Awesome
Product Q & A

There are no questions for this product.

Accessories
Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Item #: B470842

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$36.48

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 69600 ColorGuard™ 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm

Bondhus 69600 ColorGuard™ 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm

Item #: WBB1774634

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bondhus 69600 ColorGuard™ 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm
    Bondhus 69600 ColorGuard™ 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm
    Bondhus 69600 ColorGuard™ 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm
    Bondhus 69600 ColorGuard™ 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm
    Bondhus 69600 ColorGuard™ 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm
    Bondhus 69600 ColorGuard™ 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm
    Bondhus 69600 ColorGuard™ 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm
    Bondhus 69600 ColorGuard™ 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant