Remco 69611 3" Scraper, Pink
Write a Review
|
Questions & Answers (0)
Product Description
This color-coded small hand scraper is an excellent solution to your bench top scraping needs. It has no seams or cracks, which helps prevent bacterial growth.
PRICE
$5.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 8 in |
| Height | 7-13/16 in |
| Weight | 0.1 lbs |
Product Details
| Temperature Range | 183 °F |
| Material | Polypropylene |
| Description | 3" Scraper |
| Color | Pink |
| Manufacturers Part Number | 69611 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |