Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1725327

MPN #: P556-006

Tripp Lite DVI to VGA Monitor Cable, High Resolution Cable with RGB Coax (DVI-A to HD15 M/M), 6-ft.

Product Description
Tripp Lite DVI to VGA Monitor Cable, High Resolution Cable with RGB Coax (DVI-A to HD15 M/M), 6-ft.

Tripp Lite's 6 foot DVI to VGA cable allows PC users with a standard HD15 connector to connect to LCD Flat Panel Displays, Projectors, and HDTV with DVI-I connectors. Gold plated contacts ensure excellent conductivity, while double shielding (foil and braid) provides maximum EMI/RFI protection. Both the DVI and HD15 connectors are molded and have integral strain relief for long life reliability.

PRICE
$18.75

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length6 in

Product Details

TypeDVI Cable
TechnologyDVI; VGA/SVGA
MaterialPVC, Metal
Connector End 1 TypeDVI-A (MALE)
Package Quantity1
DescriptionDVI to VGA Monitor Cable
ColorBlack
Manufacturers Part NumberP556-006
Connector End 2 TypeHD15 (MALE)
BrandTripp Lite

Warranty

WarrantyLifetime Limited