Tripp Lite Low-Profile VGA High-Resolution RGB Coaxial Cable (HD15 M/M), 6 ft.
The P502-006-SM VGA Coaxial High-Resolution Monitor Cable (M/M) allows you to connect your VGA-enabled computer and monitor up to six feet apart. Constructed from mini-coaxial (RGB) and paired video wire, it supports video resolutions up to 2048 x 1536, including 1080p, with no ghosting. It's more than 40% smaller in diameter than standard VGA cables, which increases airflow in tight spaces and makes it easier to install around corners.
Foil and braid shielding delivers reliable, error-free signal quality and protection from EMI/RFI line noise that can distort or destroy data. Molded HD15 male connectors with gold-plated contacts provide maximum conductivity and minimize data loss. Integral strain relief gives the cable extra flexibility, reduces stress, and helps the cable and connectors move freely without cracking. This product is covered by a Lifetime Limited Warranty.
Tripp Lite Low-Profile VGA High-Resolution RGB Coaxial Cable (HD15 M/M), 6 ft.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 6 in |
Product Details
| Type | VGA Cable |
| Material | PVC, Metal |
| Connector End 1 Type | HD15 (MALE) - LOW PROFILE |
| Package Quantity | 1 |
| Description | Low-Profile VGA High-Resolution RGB Coaxial Cable |
| Color | Black |
| Manufacturers Part Number | P502-006-SM |
| Connector End 2 Type | HD15 (MALE) - LOW PROFILE |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |