This Tripp Lite cable extends a RS-232 Serial cable by an additional 6 feet. Foil-shielding construction provides maximum EMI/RFI protection. The DB9 female and DB9 male connectors are molded with built-in strain relief to ensure that the cable last a long time.
Tripp Lite Serial DB9 Serial Extension Cable, Straight Through (DB9 M/F), 6 ft.
|
Questions & Answers (0)
Product Description
PRICE
$11.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 6 in |
Product Details
| Type | Cable |
| Technology | Serial (RS232) |
| Material | PVC |
| Connector End 1 Type | DB9 (MALE) |
| Package Quantity | 1 |
| Description | Serial DB9 Serial Extension Cable |
| Color | Gray |
| Manufacturers Part Number | P520-006 |
| Connector End 2 Type | DB9 (FEMALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |