Connect a USB-B device to a USB Type-C port on a laptop, desktop computer, tablet, or other device. This USB 2.0 USB-C to USB-B cable is the perfect solution for connecting a printer, hub, or other device that has a USB B port to a computer, tablet or other device that has a USB Type-C port for USB 2.0 communication. The color coded USB Type-C connector allows this cable to be easily identified as a USB 2.0 cable and differentiated from other cables which may support a different feature set. The USB Type-C connector is smaller than traditional USB connector and features a symmetrical design which allows it to be easily connected on the first try. Additionally, the durability of the USB Type-C connector allows for up to 10,000 connection cycles. This cable supports a data rate up to 480Mbps for data transfer and sync with 5 volts and 1 amp of power for device operation and charging. Note: This cable is designed to support USB 2.0 communication and features and is not able to support USB 3.1 Gen 2 Communication and features.
C2G 6ft USB 2.0 USB-C to USB-B Cable M/M - Black
|
Questions & Answers (0)
Product Description
PRICE
$35.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Cable Length | 6 in |
Product Details
| Type | USB Cable |
| Connector End 1 Type | USB-C Male |
| Description | 2.0 USB-C to USB-B Cable |
| Color | Black |
| Manufacturers Part Number | 28859 |
| Connector End 2 Type | USB-B Male |
| Brand | Cables To Go |
Warranty
| Warranty | Lifetime |