- Supports faster data transfer rate (1.5 to 480 Mbps) for low speed and high speed devices including multimedia applications
- Premium double-shielded cables with tinned copper braid and aluminum Mylar foil feature twisted 28/20 AWG data lines
- Gold plated connectors provide superior conductivity
- Extend distances of the fast USB 2.0 with this extension cable
Tripp Lite USB 2.0 Hi-Speed Extension Cable (A M/F), 6-ft.
Write a Review
|
Questions & Answers (0)
Product Description
This 6ft USB gold extension cable is manufactured using USB2.0 cable. It is designed specifically for use with USB2.0 A/B device cables. This cable is backwards compatible and can also be used with the older USB1.1 cables. Made with superior foil shielding for reliable error-free data communications. Features gold plated connectors and gold plated copper contacts for superior conductivity. The cable is manufactured with molded connectors and integral strain relief for extra durability and long life. The significantly faster data transfer rates of USB 2.0 (up to 480 Mbps) makes it perfect for multimedia applications. Tripp Lite warrants this product to be free from defects in materials and workmanship for life.
PRICE
$6.60
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 6 in |
Product Details
| Type | USB |
| Connector End 1 Type | USB A Male |
| Package Quantity | 1 |
| Description | USB 2.0 Hi-Speed Extension Cable |
| Color | Black |
| Manufacturers Part Number | U024-006 |
| Connector End 2 Type | USB A Female |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |