Features
- Auto-close egress doors
- Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
- Improved hinge design
Product Details
| Type | Poke-Thru |
| Mounting Method | Screw On |
| Number of Gangs | 1-1/2 |
| Material | Not Assembled |
| Description | Extron MAAP Plate |
| Manufacturers Part Number | 6MAAP |
| Number of Outlets | 0 |
| Brand | Wiremold |