Little Giant® 6SHP-2448-72 Heavy-Duty Perforated Steel Shelving, 24" x 48", 6 Shelves
Reinforced perforated 12 gauge steel shelves provide abundant storage while allowing dirt and debris to pass through. 1500 lbs. capacity per shelf. 2" x 2" x 3/16" corner angles have footpads with anchor holes for securing to the floor. 72" overall height. Boxed angles under bottom shelf and 3-1/2" underclearance. Fully welded and ready for immediate use.
Little Giant® 6 Shelf, Perforated Welded Steel Shelving, 48"W x 24"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,265.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 72 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | Starter Unit |
| Shelf Type | Perforated |
| Shelf Capacity | 1500 lbs |
| Color | Gray |
| Country of Origin | USA |
| Number of Shelves | 6 |
| Material | Steel |
| Manufacturers Part Number | 6SHP-2448-72 |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year Limited yr |