Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694553

MPN #: SRW6UW

Tripp Lite 6U SmartRack Switch-Depth Wall-Mount Rack Enclosure Cabinet, White

Product Description
The SRW6UW SmartRack 6U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet is designed to house EIA-standard 19-inch rack equipment in network wiring closets, retail locations, classrooms, back offices and other areas with limited floor space where you need equipment to be secure, organized and out of the way. Constructed from heavy-duty steel with a durable white powder-coated finish, the cabinet has a maximum load capacity of 200 pounds.

The side panels and front door lock securely to help prevent damage, tampering or theft. The front, top, bottom and removable side panels are vented, which allows air to flow freely and keep equipment cool. The reversible front door can open left or right by rotating the cabinet 180° before mounting. Convenient top and bottom ports allow easy cable routing.

The SRW6UW comes fully assembled and ready to mount to the wall, or use Tripp Lite's optional SRCASTER rolling caster kit to make it a mobile rack. Square and 12-24 threaded mounting holes and numbered rack spaces make equipment installation easy. The vertical mounting rails adjust in 7/8-inch increments to accommodate equipment up to 16.5 inches deep, such as network switches and patch panels.

Features:
  • Maximum load capacity of 200 lb.
  • Locking steel cabinet vented at sides, front, top and bottom
  • Flow-through ventilation keeps equipment cool
  • Secures 6U of 19 in. rack equipment up to 16.5 in. deep
  • Mounts to wall or rolls on floor (with optional SRCASTER)
PRICE
$369.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth17-1/2 in
Height14-1/2 in
Weight Capacity200 lbs
Weight29 lbs
Interior Depth17.5 in
Interior Width23.5 in

Product Details

Assembly RequiredNo
Thread Type12-24
TypeWall Mount Rack/Cabinet
Rack Spaces6U
ColorWhite
Door TypeVented
Hardware IncludedYes
MaterialSteel
DescriptionSmartRack Switch-Depth Wall Mount Cabinet
Manufacturers Part NumberSRW6UW
BrandTripp Lite

Warranty

Warranty5 yr