- Fully adjustable
- 1 set of cage nut style mounting rails
- Installation hardware included
- Black powder coated steel
- Made in the USA
- 5-year limited warranty
Kendall Howard™ 6U Wall Mount Vertical Rail Kit - Cage Nut
Write a Review
|
Questions & Answers (0)
Product Description
The LINIER Fixed and Swing-Out Enclosures are suited for a wide variety of applications. When installing network, security, or low-voltage electrical equipment sometimes additional mounting capabilities are required. For these situations, the LINIER Adjustable Rail Kit gives users the ability to integrate additional mounting rails, eliminating the difficulty of installing diverse equipment.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 2 in |
| Height | 10-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Accessories |
| Rack Spaces | 6U |
| Color | Black |
| Accessory Type | Rack Rail |
| Material | Steel |
| Description | 6U Wall Mount Vertical Rail Kit - Cage Nut |
| Package Quantity | 2 |
| Manufacturers Part Number | 3150-3-001-06 |
| Brand | Kendall Howard |
Warranty
| Warranty | 5 yr |