6V, 3.4A Sealed Lead Acid Replacement Battery
Write a Review
|
Questions & Answers (0)
Product Description
Dual-Lite approved, valve regulated, sealed lead acid (SLA) battery, 6V, 7-7.2Ah capacity, 3.4A @ 6V for 90 minutes to an end voltage of 5.25V.
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1-3/8 in |
| Height | 4 in |
| Weight | 3 lbs |
Product Details
| Type | Indoor Emergency Replacement Battery |
| Voltage | 6 V |
| Terminals | F2 |
| Description | 6V, 3.4A Sealed Lead Acid Replacement Battery |
| Manufacturers Part Number | 120824 |
| Amperage | 3.4 A |
| For Use With | Dual-Lite |
| Brand | Hubbell Lighting - Dual-Lite |