Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#6 x 1/8 One Quarter Round Spacer Aluminum - Pkg of 1000

#6 x 1/8 One Quarter Round Spacer Aluminum - Pkg of 1000

Item #: WBB427068

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#8 x 1/8 One Quarter Round Spacer Aluminum - Pkg of 1000

#8 x 1/8 One Quarter Round Spacer Aluminum - Pkg of 1000

Milwaukee® 48-32-4803 SHOCKWAVE™ 3" Magnetic Bit Tip Holder

Milwaukee® 48-32-4803 SHOCKWAVE™ 3" Magnetic Bit Tip Holder

#6 x 1/2 One Quarter Round Spacer Aluminum - Pkg of 1000

#6 x 1/2 One Quarter Round Spacer Aluminum - Pkg of 1000

#14 x 1/4 One Half Round Spacer Nylon - Pkg of 1000

#14 x 1/4 One Half Round Spacer Nylon - Pkg of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

#10 x 15/16 One Half Round Spacer Stainless Steel - Pkg of 100

#10 x 15/16 One Half Round Spacer Stainless Steel - Pkg of 100

#10 x 1/2 Three Eighths Round Spacer Stainless Steel - Pkg of 100

#10 x 1/2 Three Eighths Round Spacer Stainless Steel - Pkg of 100

#10 x 3/8 Five Sixteenths Round Spacer Stainless Steel - Pkg of 100

#10 x 3/8 Five Sixteenths Round Spacer Stainless Steel - Pkg of 100

#10 x 1/8 One Half Round Spacer Stainless Steel - Pkg of 100

#10 x 1/8 One Half Round Spacer Stainless Steel - Pkg of 100

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Energizer Industrial EN22 9V Alkaline Batteries - Pkg Qty 12

Energizer Industrial EN22 9V Alkaline Batteries - Pkg Qty 12

Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 13187 Set 8 Balldriver & Hex T-handles 2-10mm

Bondhus 13187 Set 8 Balldriver & Hex T-handles 2-10mm

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 15389 Set 8 Hex T-handles 9" Length 2-10mm with Stand

Bondhus 15389 Set 8 Hex T-handles 9" Length 2-10mm with Stand

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

6X1/8 One Quarter Round Spacer Aluminum. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Details

  • Country of Origin Import
  • Package Quantity 1000
  • Finish Aluminum
  • Manufacturers Part Number 140206RSA
  • Shape Round

Weights & Dimensions

  • Length 1/8 in
  • Size 6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#6 x 1/8 One Quarter Round Spacer Aluminum - Pkg of 1000

#6 x 1/8 One Quarter Round Spacer Aluminum - Pkg of 1000

Item #: WBB427068

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant