SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

#6 x 1 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

#6 x 1 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

Item #: WBB420097

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $695.00

$115.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

#6 x 3/4 Phillips Flat High Low Screw Fully Threaded - Zinc Bake - Pkg of 10000

#6 x 3/4 Phillips Flat High Low Screw Fully Threaded - Zinc Bake - Pkg of 10000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

6X1 Phillips Flat High Low Screw Fully Threaded Zinc Bake. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Head Flat ft
  • Size 6
  • Length 1 in

Product Details

  • Drive Phillips
  • Package Quantity 10000
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 0616HPF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#6 x 1 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

#6 x 1 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

Item #: WBB420097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant