x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ 6" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 6" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Item #: WBB684533

(5)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.82 ea.

Price: $41.00 / Pkg of 50

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 2" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 2" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 8" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 8" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 6" x 18" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 6" x 18" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 8" x 18" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 8" x 18" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 6" x 9" x 4-1/2" Open Top Corrugated Bin Boxes - Pkg Qty 50

Global Industrial™ 6" x 9" x 4-1/2" Open Top Corrugated Bin Boxes - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 12" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 12" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 10" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 10" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Easy to assemble. Ideal for organizing work areas. Durable one-piece construction. Assemble without tape or staples. Ample space to identify contents on front panel with marker or labels. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Price each. Sold in package quantities.

  • WIDTH INCHES 6
  • DEPTH INCHES 12
  • HEIGHT INCHES 4-1/2
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • COLOR FINISH White
  • CONSTRUCTION 200#/ECT-32-B Corrugated
  • MANUFACTURERS PART NUMBER B684533
  • PACKAGE QUANTITY 50
  • PRODUCT FAMILY Hopper Front Bins
  • PRODUCT GROUP Bins
  • STYLE No Print
  • TYPE Single Wall
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: VINCE

    Date: November 06, 2020

    Good Stuff
    Your review:
    Good Stuff
  • Reviewer: Ruben

    Date: May 05, 2020

    great parts bins
    Your review:
    the best way to sort your parts or anything that can get heavy, these boxes are built tough as nails
  • Reviewer: MIKE

    Date: March 23, 2020

    Great product
    Your review:
    Awesome bins. Exactly like I wanted. Seems strong. Nice big fronts to write on. Excellent service from Global.
  • Reviewer: Anonymous

    Date: April 08, 2014

    6" X 12" X 4-1/2" Open Top White Corrugated Bin Bo
    Your review:
    Great for parts
  • Reviewer: Anonymous

    Date: April 23, 2013

    Good, Economical Bin Boxes
    Your review:
    These bin boxes were shipped quickly and met my expectations. Good, economical choice.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 6" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 6" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Item #: WBB684533

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant