SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

#6 x 2-1/2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 3000

#6 x 2-1/2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 3000

Item #: WBB407382

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $191.95

Save $9.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#8 x 2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 2000

#8 x 2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 2000

RIDGID® 32050 Replacement Strap For Strap Wrench, 29-1/4"L, 1-3/4"W

RIDGID® 32050 Replacement Strap For Strap Wrench, 29-1/4"L, 1-3/4"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

#10 x 2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 1000

#10 x 2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 1000

#10 x 4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 1000

#10 x 4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 1000

#14 x 5 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 300

#14 x 5 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 300

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

6X2 1/2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Weights & Dimensions

  • Head Bugle ft
  • Size #6
  • Length 2-1/2 in

Product Details

  • Package Quantity 3000
  • Drive Phillips
  • Country of Origin Import
  • Finish Dacrotized
  • Manufacturers Part Number 0640DPG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#6 x 2-1/2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 3000

#6 x 2-1/2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 3000

Item #: WBB407382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant