Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#6 x 5/8 Phillips Flat Plastite alt. 48-2 Fully Threaded - Zinc Bake And Wax - Pkg of 10000

#6 x 5/8 Phillips Flat Plastite alt. 48-2 Fully Threaded - Zinc Bake And Wax - Pkg of 10000

Item #: WBB404139

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $303.95

Save $15.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4-20X3/8 Phillips Flat Plastite Alternative 48-2 Fully Threaded 18-8 S/S Passivated & Wax0 5000 pcs

4-20X3/8 Phillips Flat Plastite Alternative 48-2 Fully Threaded 18-8 S/S Passivated & Wax0 5000 pcs

6-19X1/2 Phillips Flat Plastite Alternative 48-2 Fully Threaded 18-8 S/S Passivated & Wax0 5000 pcs

6-19X1/2 Phillips Flat Plastite Alternative 48-2 Fully Threaded 18-8 S/S Passivated & Wax0 5000 pcs

#10 x 3/4 Phillips Flat Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 7000

#10 x 3/4 Phillips Flat Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 7000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

6X5/8 Phillips Flat Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax. Thread RollingPlastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48° thread profile increases holding strength while reducing material displacement. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Thread Size 6 in
  • Head Flat ft
  • Length 5/8 in

Product Details

  • Package Quantity 10000
  • Drive Phillips
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 0610LPF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#6 x 5/8 Phillips Flat Plastite alt. 48-2 Fully Threaded - Zinc Bake And Wax - Pkg of 10000

#6 x 5/8 Phillips Flat Plastite alt. 48-2 Fully Threaded - Zinc Bake And Wax - Pkg of 10000

Item #: WBB404139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant