7-1/2"W x 13"D x 6"H Stackbox - Green
Stackboxes have the same construction as the Stackbins with a solid front. Drop handles on either end make it ideal for transporting materials. Same size Stackboxes can be inter-stacked and are designed to support any weight that can fit in the cube of the container. Constructed of 18 Gauge Spot Welded Steel.
Stackbin® Steel Bin 1-2SX - 7-1/2"W x 13"L x 6"H Stackbox, Green
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 7-1/2 in |
| Height | 6 in |
| Size (L x W x H) | 13 x 7-1/2 x 6 in |
| Weight Capacity | 100 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Stackbox |
| Color | Green |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1-2SX-GN |
| Stack and/or Nest | Stack |
| Brand | Stackbin |