Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1107228

MPN #: DWE575

DeWalt® 7 1/4" Lightweight Circular saw, DWE575, 5200 RPM, 2.55" Cut Depth

Product Description
DeWalt 7 1/4" Lightweight Circular saw, DWE575, 5200 RPM, 2.55" Cut Depth

Features

  • Among one of the lightest saws in its class at 8.8 lbs
  • 15 amp motor, powerful enough for even the toughest applications
  • 57° beveling capacity with stops at 45° and 22.5°
  • 2 9/16 " Depth of cut capacity provides additional versatility of applications
  • Anti-snag Ball bearing lower guard provides smooth guard operation and long life in harsh environments
  • Toughcord provides longer durability against cord pull outs
  • Integrated dust blower function cleans the line of sight during cutting
  • Durable high grade Aluminum smooth base for accurate cuts
  • Clear line of sight aids in blade visibility from any angle
  • On-board blade wrench storage allows for easy access to the wrench
PRICE
$199.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size7-1/4 in
Blade Diameter71/4 in

Product Details

Depth of Cut at 90°2.55" in
RPM5200 rpm
TypeLightweight
Metal/Wood CuttingWood
Amperage15 A
No Load Speed5200 RPM
Bevel Capacity57°
KitBare Tool
StyleCorded
Description7 1/4" Lightweight Circular saw
Depth of Cut at 45°1.9" in
Manufacturers Part NumberDWE575
Electric BrakeNo
Max Watts Out1950W W
Bevel Stops45°/22.5°
BrandDeWalt