Model # :WBB395590
MPN #: 4332CH188
7/16-14X2 Hex Cap Screw 18 8 Stainless Steel, Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
7/16-14X2 Hex Cap Screw 18 8 Stainless Steel. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 7/16-14 |
| Head | Hex |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 50 |
| Description | Hex Head Cap Screw |
| Manufacturers Part Number | 4332CH188 |
| Grade | 18-8 Stainless Steel |