Thread repair insert for metal, Thin Wall, 7/16-20 x 9/16-12 x .560", carbon steel.
7/16-20 Thin Wall Insert For Metal - 319-720 - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.40 Sold in packages of 5 / $1.88 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7/16-20 |
| Installed Length | 0.560" |
Product Details
| Alloy | 12L14 |
| Style | Imperial |
| Threading Type | Fine |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 319-720 |
| Design | Thin Wall |
| Brand | E-Z Lok |