
Price: $3,060.00
$510.00/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
7/16-20x2 Fine Thread Socket Set Screw Cup Point Plain Imported. Allen/Hex Keys are used to drive the screw.
Product Details
- Type Cup Point
- Package Quantity 1000
- Country of Origin Import
- Description Socket Set Screw
- Drive Type Hex
- Material Alloy Steel
- Finish Plain
- Manufacturers Part Number 4432SSCI
Weights & Dimensions
- Unit of Measurement Inch (Imperial)
- Size 7/16-20
- Length 2 in
Customer Review
Product Q & A
There are no questions for this product.

7/16-20X2 Fine Thread Socket Set Screw Cup Point Plain Imported, Pkg of 1000
$3060.0
- Product Information
- Customer Review
- Product Q&A