Clearance
x

Take 15% off your entire order!

Offer applied at checkout

7/8-9X3 1/2  Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow, Pkg of 50

7/8-9X3 1/2 Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow, Pkg of 50

Item #: WBB419966

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $302.95

Save $15.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16-24 x 1-1/2 Hex Tap Bolt - Grade 8 - Full Thread - Zinc Yellow - Pkg of 200

5/16-24 x 1-1/2 Hex Tap Bolt - Grade 8 - Full Thread - Zinc Yellow - Pkg of 200

1-14 x 4 Hex Tap Bolt - Grade 8 - Full Thread - Zinc Yellow - Pkg of 5

1-14 x 4 Hex Tap Bolt - Grade 8 - Full Thread - Zinc Yellow - Pkg of 5

7/16-20X2  Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow, Pkg of 400

7/16-20X2 Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow, Pkg of 400

3/8-16X5  Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 225

3/8-16X5 Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 225

3/8-16X1 3/4  Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100

3/8-16X1 3/4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100

1/2-13X7  Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 50

1/2-13X7 Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 50

5/16-18X3 1/2  Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 50

5/16-18X3 1/2 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 50

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

7/8-9X3 1/2 Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Head Hex ft
  • Size 7/8-9
  • Length 3-1/2 in

Product Details

  • Package Quantity 50
  • Country of Origin Import
  • Finish Zinc Yellow
  • Manufacturers Part Number 8756BHT8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/8-9X3 1/2  Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow, Pkg of 50

7/8-9X3 1/2 Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow, Pkg of 50

Item #: WBB419966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant