Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB2781978

MPN #: 11627-10

M&W 7/8"Dia. X 10" Working Length J-Hook Style A

Product Description
Alloy J-hook 7/8" dia x 10" beamring, 1900 lb wll, is manufactured to exceed all ASME B30.20 and OSHA regulations. Features include max temp = 400F, eyes welded closed, self color corrosion resistant finish, alloy steel. Made in USA.

PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width6 in
Height2 in
Weight Capacity1900 lbs
Weight3 lbs
Dimension C1 in
Dimension A0.88 in
Head Room10 in
Dimension B10 in
Diameter7/8 in
Dimension D3.5 in
Dimension E2.62 in

Product Details

Assembly RequiredNo
ColorGray
StyleA
Package Quantity1
Manufacturers Part Number11627-10
BrandM&W