7/8" Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
Internal Tooth Lock Washers lock into bolt head or nut to prevent backoff rotation, which works best with smaller head screws, such as fillister heads. Hardware is constructed of high quality steel for long lasting durability.
PRICE
$51.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7/8" |
| Inner Diameter | .927/.894" |
| Thickness | .06/.052" |
| Diameter | 1.41/1.364" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Internal Tooth |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Description | Lock Washer - Internal Tooth |
| Package Quantity | 50 |
| Manufacturers Part Number | BFA14 |
| Grade | Grade 2 |
| Brand | Titan Fasteners |