SPC Industrial Add-A-Level Anti-Fatigue Mat, 36"W x 36"D x 7/8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
SPC INDUSTRIAL
STACKABLE PLATFORM ANTI-FATIGUE DRAINAGE MATTING
7/8" Thick Anti-Fatigue Mat No Borders
Anti fatigue drainage mat provides a slip resistant rubber surface that helps reduce fatigue related injuries. Surface mats easily plug into platforms.
STACKABLE PLATFORM ANTI-FATIGUE DRAINAGE MATTING
7/8" Thick Anti-Fatigue Mat No Borders
Anti fatigue drainage mat provides a slip resistant rubber surface that helps reduce fatigue related injuries. Surface mats easily plug into platforms.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 3 ft |
| Weight | 25 lbs |
| Thickness | 7/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Wet |
| Color | Black |
| Surface Material | Rubber |
| Series | Add-A-Mat |
| Border Color Family | Black |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Material | Rubber |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | No |
| Manufacturers Part Number | M33780 |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor |
| Brand | SPC Industrial |
Compliance & Certifications
| Environmental Conditions | Manufacturing |