Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 4' Black/Yellow Border

Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 4' Black/Yellow Border

Item #: WB442854

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Yellow

Yellow

Price: $238.95

Save $11.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Add-A-Level™ Stackable Platform Starter 2-5/8" Thick 2' x 3' Black

Add-A-Level™ Stackable Platform Starter 2-5/8" Thick 2' x 3' Black

Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 3' Black/Yellow Border

Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 3' Black/Yellow Border

Add-A-Level™ Stackable Platform Starter 2-5/8" Thick 2' x 4' Black

Add-A-Level™ Stackable Platform Starter 2-5/8" Thick 2' x 4' Black

NoTrax® Modular Lok-Tyle™ Drainage Mat Interlocking Tile 12" x 12" Black

NoTrax® Modular Lok-Tyle™ Drainage Mat Interlocking Tile 12" x 12" Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

STACKABLE PLATFORM ANTI-FATIGUE DRAINAGE MATTING
7/8" Thick Anti-Fatigue Mat Yellow Borders
Anti fatigue drainage mat provides a slip resistant rubber surface that helps reduce fatigue related injuries. Surface mats easily plug into platforms.

Product Details

  • Pattern Drain Holes
  • Type Pre-Cut Mat
  • Surface Material Rubber
  • Border Color Family Yellow
  • Brand Structural Plastics Corp
  • Series Add-A-Mat™
  • Material Rubber
  • Manufacturers Part Number M24784
  • Color Family Black
  • Backing Material Rubber

Weights & Dimensions

  • Width 2 ft
  • Length 4 ft
  • Thickness Stackable Platform Drainage Mat in
  • Weight 22 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 4' Black/Yellow Border

Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 4' Black/Yellow Border

Item #: WB442854

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 4' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 4' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 4' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 4' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 4' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 4' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 4' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 4' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 4' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant