x

Take 15% off your entire order!

Offer applied at checkout

+

Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 5-1/2' Black/Yellow Border

Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 5-1/2' Black/Yellow Border

Item #: WB442856

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Yellow

Yellow

Price: $339.95

Save $17.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STACKABLE PLATFORM ANTI-FATIGUE DRAINAGE MATTING
7/8" Thick Anti-Fatigue Mat Yellow Borders
Anti fatigue drainage mat provides a slip resistant rubber surface that helps reduce fatigue related injuries. Surface mats easily plug into platforms.

  • LENGTH INCHES 66
  • LENGTH FEET 5.5
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Black
  • BACKING MATERIAL Rubber
  • BORDER COLOR Yellow
  • BRAND Structural Plastics Corp
  • CONSTRUCTION Rubber
  • MANUFACTURERS PART NUMBER M35784
  • MODEL 442856
  • SURFACE Rubber
  • THICKNESS INCHES 7/8
  • THICKNESS MIL Stackable Platform Drainage Mat
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 50
  • PRODUCT BRAND Add-A-Mat™
  • PATTERN Drain Holes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 8' Black/Yellow Border

Item #: 535360

Not Yet Rated

Usually ships in 4 to 7 days

$392.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 5-1/2' Black/Yellow Border

Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 5-1/2' Black/Yellow Border

Item #: WB442856

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 5-1/2' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 5-1/2' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 5-1/2' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 5-1/2' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 5-1/2' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 5-1/2' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 5-1/2' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 5-1/2' Black/Yellow Border
    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 3' x 5-1/2' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant