x

Take 15% off your entire order!

Offer applied at checkout

7/8 x 6" Wedge Anchor - Carbon Steel - Galvanized - Made In USA - Pkg of 10 - MKT Sup-R-Stud 2878600

7/8 x 6" Wedge Anchor - Carbon Steel - Galvanized - Made In USA - Pkg of 10 - MKT Sup-R-Stud 2878600

Item #: WBB2152759

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

7/8 x 6" Wedge Anchor - Carbon Steel - Galvanized - Made In USA - Pkg of 10 - MKT Sup-R-Stud 2878600

Features & Benefits:
  • Required hole diameter equals anchor diameter
  • Excellent for setting immediately
  • Can be loaded immediately
  • Can be set in a bottomless hole
  • Simple installation
  • Nut and washer supplied in package
  • ROHS compliant except for Grade 5
Approvals/Listings:
  • G.S.A. Spec FF-S-325C, Group II, Type 4, Class 1
  • ICC ESR-3235 3/8, 1/2, 5/8, C-STL, ZP


  • BRAND MKT Fastening
  • SIZE 7/8-9
  • LENGTH INCHES 6
  • MATERIAL Steel
  • FINISH Galvanized
  • HOLE DIA. 7/8"
  • THREAD LENGTH 3-1/2"
  • APPROVALS ICC Compliant
  • MANUFACTURERS PART NUMBER 2878600
  • DESCRIPTION Wedge Anchor
  • REQUIRED TORQUE TO SET (FT. LBS) 125-225
  • PACKAGE QTY 10
  • COUNTRY OF ORIGIN Made in USA
  • UNIT OF MEASUREMENT Inch (Imperial)
  • ANCHOR TYPE Wedge Anchor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5/8 x 6" Wedge Anchor - Carbon Steel - Galvanized - Made In USA - Pkg of 25 - MKT Sup-R-Stud 2858600

Item #: B2152758

Not Yet Rated

Usually ships in 4 to 7 days

$66.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/8 x 6" Wedge Anchor - Carbon Steel - Galvanized - Made In USA - Pkg of 10 - MKT Sup-R-Stud 2878600

7/8 x 6" Wedge Anchor - Carbon Steel - Galvanized - Made In USA - Pkg of 10 - MKT Sup-R-Stud 2878600

Item #: WBB2152759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant