M&W 7/8" X 9" Working Length J-Hook Style 9
Write a Review
|
Questions & Answers (0)
Product Description
Alloy J-hook 7/8" dia x 9" beamring, 1900 lb wll, is manufactured to exceed all ASME B30.20 and OSHA regulations. Features include max temp = 400F, eyes welded closed, self color corrosion resistant finish, alloy steel. Made in USA.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 7 in |
| Height | 3 in |
| Weight Capacity | 1900 lbs |
| Weight | 3 lbs |
| Dimension C | 1 in |
| Dimension A | 0.88 in |
| Head Room | 9 in |
| Dimension B | 9 in |
| Diameter | 7/8 in |
| Dimension D | 3.5 in |
| Dimension E | 2.63 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Style | 9 |
| Package Quantity | 1 |
| Manufacturers Part Number | 19481-9 |
| Brand | M&W |