Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239176

Global Industrial™ Workbench w/ Shop Top Square Edge, 7 Drawers & 1 Cabinet, 60"W x 30"D, Gray

Product Description
This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded drawer pedestals have full-width aluminum drawer handles and nylon drawer rollers for smooth opening. Secure supplies and tools with this sturdy workbench with independently locking drawer and cabinet. The drawers measure 13"W x 17-3/4"D. The workbench includes six 5-1/2"H drawers and one 12"H drawer. The cabinet has a locking door and an adjustable shelf. The pedestals measure 15-3/4"W x 20"D x 32"H and can be arranged to suit your needs. It has a durable gray powder-coated finish. The workbench includes 1-3/4" thick resin face particle board shop top. It is easy to assemble.

PRICE
$1,299.00

1
1
Available on or around 09/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height32 in
Weight Capacity4000 lbs
Weight253 lbs
Nominal Height32 in

Product Details

Assembly RequiredYes
TypeStorage Workbench
ColorGray
Number of Drawers7
Style7 Drawers, 1 Cabinet
Edge TypeSquare
Leg StylePedestal Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number239176
Top MaterialShop Top
BrandGlobal Industrial