Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harpster of Philipsburg

Model # :WBB335963

MPN #: CAMO7x10

7' x 10 ' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO7x10

Product Description
This 7 ft. x 10 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 24"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated with a Camouflage Print one side and green the other side then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

PRICE
$11.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Grommet Spacing36"
Thickness6 mil
Fabric Weight per Square Yard3.3 oz.
Size7 x 10 ft

Product Details

MaterialPolyethylene
Package Quantity1
DescriptionGeneral Purpose Tarp
ColorGreen
Manufacturers Part NumberCAMO7x10
Fabric Weave Count10 x 10
BrandHarpster of Philipsburg