Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1725298

MPN #: U223-007-IND

Tripp Lite 7-Port Industrial-Grade USB 2.0 Hub - 15 kV ESD Immunity, Metal Housing

Product Description
This USB 2.0 hub with a heavy-duty all-metal housing connects as many as seven USB devices, such as external hard drives, industrial printers, barcode scanners, serial devices and sensors, to your host PC, server or thin client. The durable metal housing withstands harsh physical conditions in industrial and commercial applications, such as factories, construction sites, supply rooms and warehouses. The hub supports USB 2.0 data transfer rates up to 480 Mbps and is backward compatible with USB 1.1 devices.

Machines on the shop floor can generate electrostatic discharges, wiping out data and damaging sensitive electronics. This seven-port hub includes ESD protection to ±15 kV, reducing potential static damage to your connected peripherals. This feature works in tandem with overcurrent protection to safeguard your connected devices against damage and data loss from power surges.

The U223-007-IND requires no software or drivers to download and install. It draws power from the connected computer through the included USB cable. You can also plug the included 3-wire terminal block into the hub to draw power from a power terminal, or connect a compatible 5V 3A DC power supply (not included) to a standard AC outlet. The hub mounts easily to a wall or DIN rail using the included hardware.

Features:
  • Adds barcode scanner, serial device, sensor - up to 7 devices - to your host computer
  • Supports USB 2.0 speeds up to 480 Mbps to ensure reliable data transfers
  • Rugged metal housing designed to withstand harsh warehouse and factory environments
  • ESD protection to ±15 kV cuts potential static damage to your connected peripherals
  • Plug-and-play operation with no software required for easy, immediate installation
  • 2-year limited warranty
PRICE
$179.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-5/8 in
Depth2-1/2 in
Height1 in

Product Details

TypeUSB Hub
ColorBlack
MaterialMetal
Description7-Port Industrial-Grade USB 2.0 Hub
Connector End 1 TypeUSB B (Female)
Number of Ports7
Package Quantity1
Manufacturers Part NumberU223-007-IND
Connector End 2 Type(7) USB A (Female)
BrandTripp Lite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, FCC, RoHS, REACH