Saute Pots & Pans
Brand
Diameter
Material
Height
Capacity
Price
Related Products
Vollrath, Wear-Ever Tapered Sauce Pan, 434212, 6-1/2" Bottom Diameter, 2-3/4 Quart Capacity Features: TriVent handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort Available with TriVent silicone or chrome plated steel handle or Cool Handle, oven safe to 450°F (232°C) for stovetop or oven use Versatile tool for stirring, beating, or making gravies, sauces and cereals 11 gauge impact-resistant energy-efficient 3004 aluminum Heat is spread evenly along base and sidewalls ...
Vollrath, Wear-Ever Tapered Sauce Pan, 4350, 10-1/2" Bottom Diameter, 10 Quart Capacity Features: TriVent handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort Available with TriVent silicone or chrome plated steel handle or Cool Handle, oven safe to 450°F (232°C) for stovetop or oven use Versatile tool for stirring, beating, or making gravies, sauces and cereals 11 gauge impact-resistant energy-efficient 3004 aluminum Heat is spread evenly along base and sidewalls ...
NSF Certified Made in U.S.A. Solid welded stainless steel handles for durability and easy cleaning. 18-8 stainless steel. Feature an arc-sprayed aluminum bottom to distribute heat evenly. Covers sold separately.
Vollrath, Centurion Stock Pots, 3109, 38 Quart, 14" Depth Features: Lifetime Warranty Hollow Stay Cool Handles do not conduct heat Spot-welded handles have no rivets to come loose and are easy to clean Ideal for preparing large quantities of liquids that are seasoned by beef, chicken or vegetables. Also excellent for cooking pasta, or bulky vegetables such as corn and artichokes, or for steaming or boiling lobsters
Vollrath, Centurion Sauce Pots, 3203, 11-1/2 Quart, 7" Depth Features: Lifetime Warranty Hollow, spot-welded Stay Cool Handles Good for simmering soup, beans, stews and for cooking pasta Durable construction for lifetime use