Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3243960

Global Industrial™ 7 Shelf, Commercial Duty Boltless Shelving, Add On, 48"W x 12"D x 84"H, Duradeck

Product Description
✓ Double rivet beams on the top & bottom levels for added stability
✓ Single rivet beams on the middle shelf provide reliable support
✓ Connects to a coordinating starter unit for additional storage space

The 48"W x 12"D x 84"H Global Industrial™ Commercial-Duty Boltless Shelving Add On Unit is a practical, space-saving solution for expanding your existing storage system. It connects easily to commercial-duty boltless starter kits, using a T-post configuration to create a continuous shelving system across multiple units. Made from durable roll-formed steel with a chip-resistant gray enamel finish, this 7-shelf unit features a boltless design for quick, hassle-free assembly and provides four-sided access for maximum flexibility. Its heavy-duty frame includes 14-gauge steel uprights punched on 1½" centers with single rivet horizontal beams on the middle shelf and double rivet beams on the top & bottom levels for added stability. The rivet button stud construction securely locks perimeter beams into the posts, forming a stable joint that helps reduce back and side sway. Each adjustable shelf is fitted with Duradeck decking, a smooth, non-porous surface that wipes clean easily, making it ideal for healthcare and food service applications.

  • Supports up to 300 lbs. per level when evenly distributed
  • Pre-sized panels for seamless installation
  • Ideal for any industry where cleanliness is essential
  • Open design allows four-sided access to stored items for maximum flexibility
  • Shelves are adjustable at 1 ½" increments
  • PRICE
    $239.95

    1
    1
    Backordered, expected around 10/25/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth12 in
    Height84 in

    Product Details

    Assembly RequiredYes
    TypeAdd On Unit
    Shelf TypeDuradeck Vinyl Deck
    Shelf Capacity300 lbs
    ColorGray
    StyleSingle Rivet
    Number of Shelves7
    MaterialSteel
    Deck TypeDuradeck Vinyl Deck
    Unit TypeCommercial Duty
    BrandGlobal Industrial