Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3244003

Global Industrial™ 7 Shelf, Commercial Duty Boltless Shelving, Starter, 36"W x 18"D x 84"H, Duradeck

Product Description
✓ Double rivet beams on the top & bottom levels for added stability
✓ Single rivet beams on the middle shelf provide reliable support
✓ Assembles easily without the use of nuts, bolts, or clips

The 36"W x 18"D x 84"H Global Industrial™ Commercial-Duty Boltless Shelving Starter Unit is a practical, space-saving solution for creating a more organized storage environment. Made from durable roll-formed steel with a chip-resistant gray enamel finish, this 7-shelf unit features a boltless design for quick, hassle-free assembly and provides four-sided access to stored items for maximum flexibility. Its heavy-duty frame includes 14-gauge steel uprights punched on 1½" centers with single rivet horizontal beams on the middle shelf and double rivet beams on the top & bottom levels for added stability. The rivet button stud construction securely locks perimeter beams into the corner posts, forming a stable joint that helps eliminate back and side sway. Each adjustable shelf is fitted with Duradeck decking, a smooth, non-porous surface that wipes clean easily, making it ideal for healthcare and food service applications.

  • Pre-sized panels for seamless installation
  • Ideal for any industry where cleanliness is essential
  • Supports up to 400 lbs. per level when evenly distributed
  • Shelves adjust in 1½" increments
  • Open design allows four-sided access to stored items for maximum flexibility
  • Can be extended with add-on units for additional storage space
  • PRICE
    $239.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth18 in
    Height84 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Shelf TypeDuradeck Vinyl Deck
    Shelf Capacity400 lbs
    ColorGray
    StyleSingle Rivet
    Number of Shelves7
    MaterialSteel
    Deck TypeDuradeck Vinyl Deck
    Unit TypeCommercial Duty
    BrandGlobal Industrial