x

Take 15% off your entire order!

Offer applied at checkout

7 Step Heavy Duty Steel Mobile Work Platform W/ Handrails - 24" x 36" Platform - SEP7-24-36PD

36" x 48" Platform Shown

7 Step Heavy Duty Steel Mobile Work Platform W/ Handrails - 24" x 36" Platform - SEP7-24-36PD

Item #: WBB680173

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $889.00

$148.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

7 Step Heavy Duty Mobile Work Platform W/ Handrails - 24" x 36" Platform

Extra Heavy Duty Mobile Work Platforms help increase productivity by making maintenance operations simple. Packaged in patented Ladders in a Box, which helps reduce the chance of material damage. Base frames and rear vertical are constructed with rugged 2 x 1 rectangular tubing. Features easy to use heavy duty pedal activated lockstep with 4" casters. Includes 36" handrails for additional support. Gray powder coat finish. Meets OSHA and ANSI requirements. 24"W x 36"L platform.

  • CAPACITY LBS 800
  • COLOR FINISH Gray
  • BRAND Ballymore
  • CONSTRUCTION Steel
  • HANDRAIL 36"
  • MANUFACTURERS PART NUMBER SEP7-24-36PD
  • PLATFORM HEIGHT INCHES 70
  • QUANTITY STEPS 7
  • TYPE Extra Heavy Duty Work Platform
  • WEIGHT LBS 193
  • RECYCLED CONTENT 100%
  • CERTIFICATIONS OSHA and ANSI
  • LOCK TYPE Pedal Activated
  • LADDER TYPE Rolling Ladder
  • MADE IN USA Yes
  • PLATFORM WIDTH INCHES 24
  • PLATFORM LENGTH INCHES 36
  • STEP DEPTH INCHES 7
  • HEIGHT TO TOP STEP/PLATFORM 70"
  • HEIGHT TO TOP STEP/PLATFORM RANGE 60"-71"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7 Step Heavy Duty Steel Mobile Work Platform W/ Handrails - 24" x 36" Platform - SEP7-24-36PD

7 Step Heavy Duty Steel Mobile Work Platform W/ Handrails - 24" x 36" Platform - SEP7-24-36PD

Item #: WBB680173

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant