7 Step Stairway Slope Work Platform W/ Handrails - 24" x 48" Platform - SW SEP7-2448
Write a Review
|
Questions & Answers (0)
Product Description
Stairway Slope (50 degree) Work Platform offers a more gradual slope equates to optimal ascending and descending. Heavy duty (800 lbs. capacity) component design. base frame and rear vertical are made of rugged 2x1 rectangular tubing. Component design allow shipping in a box for freight savings and less freight claims. Component design verse all welded allows damaged pieces to be replaced rather than an entire welded ladder. Gray powder coated for durability. Great for manufacturing operations when workers are working at the set height over a period of time. Custom sizes and right, left and rear exits also available as a special order.
PRICE
$2,149.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 33 in |
| Height | 106 in |
| Weight Capacity | 800 lbs |
| Weight | 214 lbs |
| Height to Top Step/Platform | 5 ft 10 in |
| Top Step Depth | 48 in |
| Step Width | 24 in |
| Platform Width | 24 in |
| Platform Length | 48 in |
| Working Height | 142 in |
| Platform Height | 70 in |
| Handrail Height | 36 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Step Lock |
| Type | Rolling Ladder |
| Number of Steps | 7 |
| Color | Gray |
| Handrail | 36" |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | SW SEP7-2448 |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI |