Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128171

MPN #: tg-b15

Bird Barrier® 3" Guard Zip Ties, Pack of 30

Product Description
TowerGuard deters Gulls, Cormorants, Vultures, Osprey, Hawks and Owls and other large birds. It creates both a visual and physical barrier for railings and flat surfaces. Birds are looking for a low "cost of energy" perch that is easy and safe. As they view the Guard, they see that it takes away the perch and it is too small and unstable to land on.

Features:
  • Removable
    By pulling a simple pin, the posts can be easily removed from the bases. This allows for maintenance on antennas and railing where access is important.

  • Material
    Made from the same plastic that the telecom industry uses for its outdoor boxes. It's well documented to withstand UV degradation for many years.

  • Non-Metal Options For sensitive applications (radar and radio sites), the Tower Guard system can be installed without metal parts. Use the polyester cord (not the metal Birdwire), and replace the Post Locking Pin with a short length of polyester cord, knotted as shown on the opposite page.

PRICE
$9.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in

Product Details

Manufacturers Part Numbertg-b15
Package Quantity30
ColorBlack
BrandBird Barrier